Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
C10018 X 2-15/16

Chain Coupling Sprocket - 100 Chain, 18 Teeth, 2.9375 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502963
MFR #C10018 X 2-15/16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C10018 X 2-15/16 HUB ONLY

Specifications

  • Chain Number
    100
  • Number Of Teeth
    18
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    2.9375 in
  • Outside Diameter
    8.3750 in
  • Coupling Overall Length
    6.2500 in
  • Material
    Steel
  • Hub Diameter
    5.6875 in
  • Hub Length
    2.7500 in
  • Length Between Sprockets
    0.7500 in
  • Keyway Size
    3/4 x 3/8 in
  • Manufacturer Catalog Number
    3894920
  • UPC_NO
    662289698417
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Weight
    16.72 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text