Motion
10018 3 7/16
Chain Coupling Sprocket - 100 Chain, 18 Teeth, 3.4375 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502972
MFR #10018 3 7/16
Your Price$741.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 100 Chain, 18 Teeth, 3.4375 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502972
MFR #10018 3 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$741.95/each(List $890.34)

Overview

Mfr description
10018 3 7/16 SPK ROLLER CPLG
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Chain Number
    100
  • Number Of Teeth
    18
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    3.4375 in
  • Outside Diameter
    7.46 in
  • Coupling Overall Length
    6.2188 in
  • Material
    Steel
  • Hub Diameter
    5-11/16 in
  • Hub Length
    2-3/4 in
  • Length Between Sprockets
    23/32 in
  • Max Rpm
    1800 rpm
  • Keyway Size
    7/8 x 7/16 in
  • UPC_NO
    697950048154
  • Manufacturer Upc Number
    697950048154
  • Coupling Component
    Flange
  • Manufacturer Catalog
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Weight
    14.48 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text