Motion
10020 2
Chain Coupling Sprocket - 100 Chain, 20 Teeth, 2.0000 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502976
MFR #10020 2
Price$838.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 100 Chain, 20 Teeth, 2.0000 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502976
MFR #10020 2

Mfr description
10020 2 SPK ROLLER CPLG
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$838.87/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Coupling Overall Length
    6.9688 in
  • Hub Diameter
    6-23/32 in
  • Hub Length
    3-1/8 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Between Sprockets
    23/32 in
  • Outside Diameter
    8.26 in
  • Weight
    30.2 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Chain Number
    100
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950048178
  • Material
    Steel
  • Max Rpm
    1800 rpm
  • Number Of Teeth
    20
  • Part Type
    Cover Assembly
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    697950048178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)