Motion
10020 2
Chain Coupling Sprocket - 100 Chain, 20 Teeth, 2.0000 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502978
MFR #10020 2
List Price$899.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 100 Chain, 20 Teeth, 2.0000 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502978
MFR #10020 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$899.89/each for your price

Overview

Mfr description
10020 2 INCH FINISHED BORE COUPLING

Specifications

  • Chain Number
    100
  • Number Of Teeth
    20
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    2.0000 in
  • Outside Diameter
    9.1250 in
  • Material
    Steel
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text