Motion
10020 3 15/16

TSUBAKI (UST)
10020 3 15/16

Chain Coupling Sprocket - 100 Chain, 20 Teeth, 3.9375 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00503000
MFR #10020 3 15/16
Price$787.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
10020 3 15/16

Chain Coupling Sprocket - 100 Chain, 20 Teeth, 3.9375 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00503000
MFR #10020 3 15/16

Mfr description
10020 3 15/16 FINISHED BORE COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$787.40/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Outside Diameter
    9.1250 in

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Chain Number
    100
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Teeth
    20
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)