Motion
4016JA
Chain Coupling Sprocket - 40 Chain, 16 Teeth, QD Bushed, Material: Steel
Mi Item #00503035
MFR #4016JA
Price$71.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 40 Chain, 16 Teeth, QD Bushed, Material: Steel
Mi Item #00503035
MFR #4016JA

Mfr description
4016JA COUPLING HALF - RIM ONLY
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.06/each

Specifications

Dimensions

  • Bushing Size
    JA
  • Coupling Overall Length
    2.9063 in
  • Hub Diameter
    2 in
  • Hub Length
    1-5/16 in
  • Length Between Sprockets
    9/32 in
  • Outside Diameter
    5.953 in
  • Weight
    9.35 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Installation Type
    Hub Side
  • Chain Number
    40
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950046907
  • Material
    Steel
  • Max Rpm
    5000 rpm
  • Number Of Teeth
    16
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    697950046907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)