Motion
5018SH
Chain Coupling Sprocket - 50 Chain, 18 Teeth, QD Bushed, Material: Steel
MI ITEM #00503036
MFR #5018SH
Price$103.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 50 Chain, 18 Teeth, QD Bushed, Material: Steel
MI ITEM #00503036
MFR #5018SH

Mfr description
5018SH SPK ROLLER TB CPLG
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.31/each

Specifications

Dimensions

  • Bushing Size
    SH
  • Coupling Overall Length
    3.3750 in
  • Hub Diameter
    2-31/32 in
  • Hub Length
    1-1/2 in
  • Length Between Sprockets
    3/8 in
  • Outside Diameter
    5.953 in
  • Weight
    8.15 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Installation Type
    Hub Side
  • Chain Number
    50
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950047409
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Number Of Teeth
    18
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    697950047409

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)