Motion
5018F

DODGE
5018F

Chain Coupling Sprocket - 50 Chain, 18 Teeth, Taper Lock Bushed, Material: Steel
Mi Item #00503051
MFR #5018F
Price$80.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5018F

Chain Coupling Sprocket - 50 Chain, 18 Teeth, Taper Lock Bushed, Material: Steel
Mi Item #00503051
MFR #5018F

Mfr description
5018 F 1610 HUB ONLY LESS BUSHING 099052
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.77/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Length
    1 in
  • Bushing Size
    1610
  • Coupling Size
    5018
  • Outside Diameter
    2.9700 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Type
    Taper Lock Bushed
  • Chain Number
    50
  • Coupling Component
    Coupling Sprocket
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    099052
  • Material
    Steel
  • Max Rpm
    4000 rpm
  • Maximum Speed
    With Cover 4000 rpm, Without Cover 800 rpm
  • Number Of Teeth
    18
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475046690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)