Motion
5018TBF
Chain Coupling Sprocket - 50 Chain, 18 Teeth, Taper Lock Bushed, Material: Steel
MI ITEM #00503052
MFR #5018TBF
Price$92.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 50 Chain, 18 Teeth, Taper Lock Bushed, Material: Steel
MI ITEM #00503052
MFR #5018TBF

Mfr description
5018TBF (1610) TB COUPLING HALF
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.56/each

Specifications

Dimensions

  • Bushing Size
    1610
  • Coupling Overall Length
    2.3750 in
  • Hub Diameter
    2-31/32 in
  • Hub Length
    1 in
  • Length Between Sprockets
    3/8 in
  • Outside Diameter
    5.953 in
  • Weight
    3.30 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Installation Type
    Sprocket Side
  • Chain Number
    50
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950047416
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Number Of Teeth
    18
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    697950047416

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)