Motion
6020F

DODGE
6020F

Chain Coupling Sprocket - 60 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
Mi Item #00503062
MFR #6020F
Price$137.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6020F

Chain Coupling Sprocket - 60 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
Mi Item #00503062
MFR #6020F

Mfr description
6020 F 2012 HUB ONLY LESS BUSHING 099054
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.57/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Length
    1.25 in
  • Bushing Size
    2012
  • Coupling Size
    6020
  • Outside Diameter
    3.8800 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Type
    Taper Lock Bushed
  • Chain Number
    60
  • Coupling Component
    Coupling Sprocket
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    099054
  • Material
    Steel
  • Max Rpm
    3000 rpm
  • Maximum Speed
    With Cover 3000 rpm, Without Cover 675 rpm
  • Number Of Teeth
    20
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475046713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)