Motion
6020 TLH
Chain Coupling Sprocket - 60 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
Mi Item #00503071
MFR #6020 TLH
Price$190.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 60 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
Mi Item #00503071
MFR #6020 TLH

Mfr description
6020TLH TAPER LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.87/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Outside Diameter
    5.5000 in
  • Weight
    2.70 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Chain Number
    60
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Teeth
    20
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    097039363817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)