Motion
8020F

DODGE
8020F

Chain Coupling Sprocket - 80 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
Mi Item #00503074
MFR #8020F
Price$321.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8020F

Chain Coupling Sprocket - 80 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
Mi Item #00503074
MFR #8020F

Mfr description
8020 F 3020 HUB ONLY LESS BUSHING 099056
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$321.04/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Length
    2 in
  • Bushing Size
    3020
  • Coupling Size
    8020
  • Outside Diameter
    5.3800 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Type
    Taper Lock Bushed
  • Chain Number
    80
  • Coupling Component
    Coupling Sprocket
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    099056
  • Material
    Steel
  • Max Rpm
    2000 rpm
  • Maximum Speed
    With Cover 2000 rpm, Without Cover 500 rpm
  • Number Of Teeth
    20
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475046737
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)