Motion
8020 TLH
Chain Coupling Sprocket - 80 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
MI ITEM #00503083
MFR #8020 TLH
Price$447.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 80 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
MI ITEM #00503083
MFR #8020 TLH

Mfr description
8020 TAPER LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.43/each

Specifications

Dimensions

  • Bushing Size
    3020
  • Outside Diameter
    7.3750 in
  • Weight
    6.10 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Chain Number
    80
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Teeth
    20
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    097039363824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)