Motion
10020F

DODGE
10020F

Chain Coupling Sprocket - 100 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
MI ITEM #00503086
MFR #10020F
Price$527.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10020F

Chain Coupling Sprocket - 100 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
MI ITEM #00503086
MFR #10020F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$527.14/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Length
    3.5 in
  • Bushing Size
    3535
  • Coupling Size
    10020
  • Outside Diameter
    6.7200 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Type
    Taper Lock Bushed
  • Chain Number
    100
  • Coupling Component
    Coupling Sprocket
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    099060
  • Material
    Steel
  • Max Rpm
    1800 rpm
  • Maximum Speed
    With Cover 1800 rpm, Without Cover 450 rpm
  • Number Of Teeth
    20
  • Part Type
    Cover Assembly
  • Product Type
    Chain Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475046751

Overview

Mfr description
10020 F 3535 HUB ONLY LESS BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text