Motion
10020TBF
Chain Coupling Sprocket - 100 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
Mi Item #00503087
MFR #10020TBF
Price$651.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 100 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
Mi Item #00503087
MFR #10020TBF

Mfr description
10020TBF SPK ROLLER TB CPLG
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$651.15/each

Specifications

Dimensions

  • Bushing Size
    3535
  • Coupling Overall Length
    7.7188 in
  • Hub Diameter
    6-23/32 in
  • Hub Length
    3-1/2 in
  • Length Between Sprockets
    23/32 in
  • Outside Diameter
    8.26 in
  • Weight
    18.8 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Installation Type
    Sprocket Side
  • Chain Number
    100
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950048215
  • Material
    Steel
  • Max Rpm
    1800 rpm
  • Number Of Teeth
    20
  • Part Type
    Cover Assembly
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    697950048215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)