Motion
10020TLH
Chain Coupling Sprocket - 100 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
Mi Item #00503092
MFR #10020TLH
Price$608.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 100 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
Mi Item #00503092
MFR #10020TLH

Mfr description
10020 TAPER LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$608.49/each

Specifications

Dimensions

  • Bushing Size
    3535
  • Outside Diameter
    9.1250 in

Details

  • Bore Type
    Taper Lock Bushed
  • Chain Number
    100
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Teeth
    20
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)