Motion
12020H

DODGE
12020H

Chain Coupling Sprocket - 120 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
MI ITEM #00503097
MFR #12020H
Price$1,592.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12020H

Chain Coupling Sprocket - 120 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
MI ITEM #00503097
MFR #12020H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,592.16/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Length
    4 in
  • Bushing Size
    4040
  • Coupling Size
    12020
  • Outside Diameter
    7.7500 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Type
    Taper Lock Bushed
  • Chain Number
    120
  • Coupling Component
    Coupling Sprocket
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    099063
  • Material
    Steel
  • Max Rpm
    1600 rpm
  • Maximum Speed
    With Cover 1600 rpm, Without Cover 400 rpm
  • Number Of Teeth
    20
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30

Overview

Mfr description
12020 H 4040 HUB ONLY LESS BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text