Motion
40TL2
Weld-On QD Bushing Hub - Steel Material
Mi Item #00503135
MFR #40TL2
Price$98.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-On QD Bushing Hub - Steel Material
Mi Item #00503135
MFR #40TL2

Mfr description
40TL2 TL HUB 2012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.67/each

Specifications

Dimensions

  • Flange Thickness
    0.2500 in
  • Outside Diameter  
    3.6250 in
  • Overall Length  
    1.2500 in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Taper-Lock Bore
  • Manufacturer Upc Number
    097039387110
  • Material
    Steel
  • UPC_NO
    097039387110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)