Motion
6020SK
Chain Coupling Sprocket - 60 Chain, 20 Teeth, QD Bushed
Mi Item #00503136
MFR #6020SK
Price$144.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 60 Chain, 20 Teeth, QD Bushed
Mi Item #00503136
MFR #6020SK

Mfr description
6020 QD STYLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.61/each

Specifications

Dimensions

  • Bushing Size
    SK
  • Hub Diameter
    3-7/8 in
  • Hub Length
    3-3/8 in
  • Length Between Sprockets
    7/16 in
  • Outside Diameter
    5.5000 in
  • Weight
    2.50 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Installation Type
    Hub Side
  • Chain Number
    60
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Max Rpm
    2500 rpm
  • Number Of Teeth
    20
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    097039363770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)