Motion
252 MORFLEX FLANGE MB

MORSE
252 MORFLEX FLANGE MB

252 MORFLEX FLANGE MB Morflex Couplings - 252 Size, 0.3875 in, Plain Bore, Oval Flange Style, Maximum RPM 6500 rpm, Maximum Torque 13 ft-lbs
MI ITEM #00503138
MFR #252 MORFLEX FLANGE MB
Your Price$211.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
252 MORFLEX FLANGE MB

252 MORFLEX FLANGE MB Morflex Couplings - 252 Size, 0.3875 in, Plain Bore, Oval Flange Style, Maximum RPM 6500 rpm, Maximum Torque 13 ft-lbs
MI ITEM #00503138
MFR #252 MORFLEX FLANGE MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$211.38/each(List $243.08)

Overview

Mfr description
252-O X RSB OVAL FLG FOR MORFLEX CPLG
  • Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations

Specifications

  • Coupling Size Code
    252
  • Coupling Style
    Oval Flange
  • Bore Type
    Plain Bore
  • Bore Size
    0.3875 in
  • Max Rpm
    6500 rpm
  • Maximum Torque
    13 ft-lbs
  • Bore Range
    0.375 to 0.5625
  • Max Bore Setscrew Over Kw
    0.5625
  • Max Bore - Setscrew 180 from KW
    0.75
  • Manufacturer Catalog Number
    252 MORFLEX FLANGE MB
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288371731
  • Weight
    0.24
  • Bore Diameter
    0.3875 in
  • Coupling Size
    252
  • Coupling Type
    Elastomeric Coupling
  • Flange Type
    Oval
  • Maximum Speed
    6500
  • Torque Rating (in-lb)
    156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text