Motion
302 MORFLEX FLANGE 5/8 FB

MORSE
302 MORFLEX FLANGE 5/8 FB

302 MORFLEX FLANGE 5/8 FB Morflex Couplings - 302 Size, 0.6250 in, Finished Bore, Oval Flange Style, Maximum RPM 6000 rpm, Maximum Torque 20 ft-lbs
MI ITEM #00503144
MFR #302 MORFLEX FLANGE 5/8 FB
Price$272.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
302 MORFLEX FLANGE 5/8 FB

302 MORFLEX FLANGE 5/8 FB Morflex Couplings - 302 Size, 0.6250 in, Finished Bore, Oval Flange Style, Maximum RPM 6000 rpm, Maximum Torque 20 ft-lbs
MI ITEM #00503144
MFR #302 MORFLEX FLANGE 5/8 FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$272.28/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bore Size
    0.6250 in
  • Coupling Size
    302
  • Coupling Size Code
    302
  • Weight
    0.50

Details

  • Bore Range
    0.625 to 0.6875
  • Bore Type
    Finished Bore
  • Coupling Style
    Oval Flange
  • Coupling Type
    Elastomeric Coupling
  • Flange Type
    Oval
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    302 MORFLEX FLANGE 5/8 FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288377603
  • Max Bore - Setscrew 180 from KW
    0.875
  • Max Bore Setscrew Over Kw
    0.6875
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000
  • Maximum Torque
    20 ft-lbs
  • Morflex Bolt Set
    86389
  • Morflex Center
    9799
  • Morflex Double Coupling Bolt Set
    86400
  • Morflex Spacer Plate
    12927
  • Torque Rating (in-lb)
    240

Overview

Mfr description
302-O X 5/8 OVAL FLG FOR MORFLEX CPLG
  • Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought