Motion
352 MORFLEX FLANGE MB

MORSE
352 MORFLEX FLANGE MB

007317 Morflex Coupling Part - 352-O Size, Use With Morflex: Oval Style Couplings, Material: Steel
MI ITEM #00503147
MFR #352 MORFLEX FLANGE MB
Price$306.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
352 MORFLEX FLANGE MB

007317 Morflex Coupling Part - 352-O Size, Use With Morflex: Oval Style Couplings, Material: Steel
MI ITEM #00503147
MFR #352 MORFLEX FLANGE MB

Mfr description
352-O X RSB OVAL FLG FOR MORFLEX CPLG
  • Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.75/each

Specifications

Dimensions

  • Bore Diameter
    0.75
  • Bore Size
    0.75
  • Coupling Size
    352
  • Weight
    0.62

Details

  • Bore Range
    0.375 to 0.875
  • Coupling Style
    Oval
  • Coupling Type
    Elastomeric Coupling
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    352 MORFLEX FLANGE MB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288371700
  • Material
    Steel
  • Max Bore - Setscrew 180 from KW
    1
  • Max Bore Setscrew Over Kw
    0.875
  • Maximum Speed
    5500
  • Part Type
    Flange Half

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)