Motion
402 MORFLEX FLANGE MB

MORSE
402 MORFLEX FLANGE MB

402 MORFLEX FLANGE MB Morflex Couplings - 402 Size, 0.5000 in, Plain Bore, Round Flange Style, Maximum RPM 5500 rpm, Maximum Torque 53 ft-lbs
Mi Item #00503157
MFR #402 MORFLEX FLANGE MB
Price$302.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
402 MORFLEX FLANGE MB

402 MORFLEX FLANGE MB Morflex Couplings - 402 Size, 0.5000 in, Plain Bore, Round Flange Style, Maximum RPM 5500 rpm, Maximum Torque 53 ft-lbs
Mi Item #00503157
MFR #402 MORFLEX FLANGE MB

Mfr description
402-R X RSB RND FLG FOR MORFLEX CPLG
  • Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.65/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Size
    0.5000 in
  • Coupling Size
    402
  • Coupling Size Code
    402
  • Weight
    1.50

Details

  • Bore Range
    0.5 to 1
  • Bore Type
    Plain Bore
  • Coupling Style
    Round Flange
  • Coupling Type
    Elastomeric Coupling
  • Flange Type
    Round
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    402 MORFLEX FLANGE MB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288372059
  • Max Bore - Setscrew 180 from KW
    1.25
  • Max Bore Setscrew Over Kw
    1
  • Max Rpm
    5500 rpm
  • Maximum Speed
    5500
  • Maximum Torque
    53 ft-lbs
  • Morflex Bolt Set
    86391
  • Morflex Center
    70415
  • Morflex Double Coupling Bolt Set
    86402
  • Morflex Spacer Plate
    12929
  • Torque Rating (in-lb)
    636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)