Motion
502 MORFLEX FLANGE MB

MORSE
502 MORFLEX FLANGE MB

502 MORFLEX FLANGE MB Morflex Couplings - 502 Size, 0.5000 in, Plain Bore, Round Flange Style, Maximum RPM 5300 rpm, Maximum Torque 84 ft-lbs
Mi Item #00503158
MFR #502 MORFLEX FLANGE MB
Price$469.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
502 MORFLEX FLANGE MB

502 MORFLEX FLANGE MB Morflex Couplings - 502 Size, 0.5000 in, Plain Bore, Round Flange Style, Maximum RPM 5300 rpm, Maximum Torque 84 ft-lbs
Mi Item #00503158
MFR #502 MORFLEX FLANGE MB

Mfr description
502-R X RSB END FLG FOR MORFLEX CPLG
  • Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.65/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Size
    0.5000 in
  • Coupling Size
    502
  • Coupling Size Code
    502
  • Weight
    2.53

Details

  • Bore Range
    0.5 to 1.25
  • Bore Type
    Plain Bore
  • Coupling Style
    Round Flange
  • Coupling Type
    Elastomeric Coupling
  • Flange Type
    Round
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    502 MORFLEX FLANGE MB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288372042
  • Max Bore - Setscrew 180 from KW
    1.5
  • Max Bore Setscrew Over Kw
    1.25
  • Max Rpm
    5300 rpm
  • Maximum Speed
    5300
  • Maximum Torque
    84 ft-lbs
  • Morflex Bolt Set
    86392
  • Morflex Center
    64036
  • Morflex Double Coupling Bolt Set
    86403
  • Morflex Spacer Plate
    12930
  • Torque Rating (in-lb)
    1008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)