Motion
602 MORFLEX FLANGE MB

MORSE
602 MORFLEX FLANGE MB

602 MORFLEX FLANGE MB Morflex Couplings - 602 Size, 0.7500 in, Plain Bore, Round Flange Style, Maximum RPM 5000 rpm, Maximum Torque 171 ft-lbs
MI ITEM #00503166
MFR #602 MORFLEX FLANGE MB
Price$439.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
602 MORFLEX FLANGE MB

602 MORFLEX FLANGE MB Morflex Couplings - 602 Size, 0.7500 in, Plain Bore, Round Flange Style, Maximum RPM 5000 rpm, Maximum Torque 171 ft-lbs
MI ITEM #00503166
MFR #602 MORFLEX FLANGE MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$439.05/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bore Size
    0.7500 in
  • Coupling Size
    602
  • Coupling Size Code
    602
  • Height
    2.84
  • Length
    7.16
  • Weight
    4.97, 5
  • Width
    6.92

Details

  • Bore Range
    0.75 to 1.625
  • Bore Type
    Plain Bore
  • Coupling Style
    Round Flange
  • Coupling Type
    Elastomeric Coupling
  • Flange Type
    Round
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    602 MORFLEX FLANGE MB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288371991
  • Max Bore - Setscrew 180 from KW
    1.75
  • Max Bore Setscrew Over Kw
    1.625
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000
  • Maximum Torque
    171 ft-lbs
  • Morflex Bolt Set
    86393
  • Morflex Center
    66629
  • Morflex Double Coupling Bolt Set
    86404
  • Morflex Spacer Plate
    12931
  • Torque Rating (in-lb)
    2052

Overview

Mfr description
602-R X RSB RND FLG FOR MORFLEX CPLG
  • Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought