Motion
702 MORFLEX FLANGE MB

MORSE
702 MORFLEX FLANGE MB

702 MORFLEX FLANGE MB Morflex Couplings - 702 Size, 0.8750 in, Plain Bore, Round Flange Style, Maximum RPM 4600 rpm, Maximum Torque 284 ft-lbs
Mi Item #00503183
MFR #702 MORFLEX FLANGE MB
Price$678.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
702 MORFLEX FLANGE MB

702 MORFLEX FLANGE MB Morflex Couplings - 702 Size, 0.8750 in, Plain Bore, Round Flange Style, Maximum RPM 4600 rpm, Maximum Torque 284 ft-lbs
Mi Item #00503183
MFR #702 MORFLEX FLANGE MB

Mfr description
702 MORFLEX FLANGE MB MORFLEX CPLG
  • Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$678.38/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Bore Size
    0.8750 in
  • Coupling Size
    702
  • Coupling Size Code
    702
  • Weight
    8.19

Details

  • Bore Range
    0.875 to 1.75
  • Bore Type
    Plain Bore
  • Coupling Style
    Round Flange
  • Coupling Type
    Elastomeric Coupling
  • Flange Type
    Round
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    702 MORFLEX FLANGE MB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288372004
  • Max Bore - Setscrew 180 from KW
    2.125
  • Max Bore Setscrew Over Kw
    1.75
  • Max Rpm
    4600 rpm
  • Maximum Speed
    4600
  • Maximum Torque
    284 ft-lbs
  • Morflex Bolt Set
    86394
  • Morflex Center
    72042
  • Morflex Double Coupling Bolt Set
    86405
  • Morflex Spacer Plate
    12932
  • Torque Rating (in-lb)
    3408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)