Motion
802 MORFLEX FLANGE MB

MORSE
802 MORFLEX FLANGE MB

802 MORFLEX FLANGE MB Morflex Couplings - 802 Size, 1.0000 in, Plain Bore, Round Flange Style, Maximum RPM 4400 rpm, Maximum Torque 389 ft-lbs
MI ITEM #00503184
MFR #802 MORFLEX FLANGE MB
Price$995.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
802 MORFLEX FLANGE MB

802 MORFLEX FLANGE MB Morflex Couplings - 802 Size, 1.0000 in, Plain Bore, Round Flange Style, Maximum RPM 4400 rpm, Maximum Torque 389 ft-lbs
MI ITEM #00503184
MFR #802 MORFLEX FLANGE MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$995.25/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Size
    1.0000 in
  • Coupling Size
    802
  • Coupling Size Code
    802
  • Weight
    11.94

Details

  • Bore Range
    1 to 2.25
  • Bore Type
    Plain Bore
  • Coupling Style
    Round Flange
  • Coupling Type
    Elastomeric Coupling
  • Flange Type
    Round
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    802 MORFLEX FLANGE MB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288372011
  • Max Bore - Setscrew 180 from KW
    2.5
  • Max Bore Setscrew Over Kw
    2.25
  • Max Rpm
    4400 rpm
  • Maximum Speed
    4400
  • Maximum Torque
    389 ft-lbs
  • Morflex Bolt Set
    86394
  • Morflex Center
    7493
  • Morflex Double Coupling Bolt Set
    86406
  • Morflex Spacer Plate
    12933
  • Torque Rating (in-lb)
    4668

Overview

Mfr description
802-R X RSB RND FLG FOR MORFLEX CPLG
  • Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought