Motion
902 MORFLEX FLANGE MB

MORSE
902 MORFLEX FLANGE MB

902 MORFLEX FLANGE MB Morflex Couplings - 902 Size, 1.0000 in, Plain Bore, Round Flange Style, Maximum RPM 4200 rpm, Maximum Torque 525 ft-lbs
MI ITEM #00503191
MFR #902 MORFLEX FLANGE MB
Your Price$1,460.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
902 MORFLEX FLANGE MB

902 MORFLEX FLANGE MB Morflex Couplings - 902 Size, 1.0000 in, Plain Bore, Round Flange Style, Maximum RPM 4200 rpm, Maximum Torque 525 ft-lbs
MI ITEM #00503191
MFR #902 MORFLEX FLANGE MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,460.19/each(List $1,752.23)

Overview

Mfr description
902-R X RSB RND FLG FOR MORFLEX CPLG
  • Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations

Specifications

  • Coupling Size Code
    902
  • Coupling Style
    Round Flange
  • Bore Type
    Plain Bore
  • Bore Size
    1.0000 in
  • Max Rpm
    4200 rpm
  • Maximum Torque
    525 ft-lbs
  • Bore Range
    1 to 2.375
  • Max Bore Setscrew Over Kw
    2.375
  • Max Bore - Setscrew 180 from KW
    2.75
  • Morflex Center
    7750
  • Morflex Spacer Plate
    12934
  • Morflex Bolt Set
    86396
  • Morflex Double Coupling Bolt Set
    86407
  • Manufacturer Catalog Number
    902 MORFLEX FLANGE MB
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288372028
  • Weight
    19.04
  • Bore Diameter
    1.0000 in
  • Coupling Size
    902
  • Coupling Type
    Elastomeric Coupling
  • Flange Type
    Round
  • Maximum Speed
    4200
  • Torque Rating (in-lb)
    6300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text