Motion
1002 MORFLEX FLANGE MB

MORSE
1002 MORFLEX FLANGE MB

1002 MORFLEX FLANGE MB Morflex Couplings - 1002 Size, 1.2500 in, Plain Bore, Round Flange Style, Maximum RPM 3800 rpm, Maximum Torque 725 ft-lbs
MI ITEM #00503202
MFR #1002 MORFLEX FLANGE MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
1002 MORFLEX FLANGE MB

1002 MORFLEX FLANGE MB Morflex Couplings - 1002 Size, 1.2500 in, Plain Bore, Round Flange Style, Maximum RPM 3800 rpm, Maximum Torque 725 ft-lbs
MI ITEM #00503202
MFR #1002 MORFLEX FLANGE MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1002-R X RSB RND FLG FOR MORFLEX CPLG
  • Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations

Specifications

  • Coupling Size Code
    1002
  • Coupling Style
    Round Flange
  • Bore Type
    Plain Bore
  • Bore Size
    1.2500 in
  • Max Rpm
    3800 rpm
  • Maximum Torque
    725 ft-lbs
  • Bore Range
    1.25 to 2.75
  • Overall Diameter
    10.0000 in
  • Material
    Steel
  • Overall Length
    11.0000 in
  • Max Bore Setscrew Over Kw
    2.75
  • Max Bore - Setscrew 180 from KW
    3.25
  • Morflex Center
    8979
  • Morflex Spacer Plate
    10808
  • Morflex Bolt Set
    86397
  • Manufacturer Catalog Number
    1002 MORFLEX FLANGE MB
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288372035
  • Weight
    27.97
  • Bore Diameter
    1.2500 in
  • Coupling Size
    1,002
  • Coupling Type
    Elastomeric Coupling
  • Flange Type
    Round
  • Maximum Speed
    4000
  • Torque Rating (in-lb)
    8700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text