Motion
N6 CPLG CHAIN-10 FT

MORSE
N6 CPLG CHAIN-10 FT

Delrin Coupling Chain - Size N60 Chain, Delrin Material
Mi Item #00503233
MFR #N6 CPLG CHAIN-10 FT
Price$212.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
N6 CPLG CHAIN-10 FT

Delrin Coupling Chain - Size N60 Chain, Delrin Material
Mi Item #00503233
MFR #N6 CPLG CHAIN-10 FT

Mfr description
N6 DELRIN CHAIN
  • Delrin Couplings can stand a wide range of rugged conditions
  • Temperature range from -25°F to 150°F
  • Angular misalignment of 1° (10T - 19T), 1/2° (20T - 24T)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.77/ft

Specifications

Dimensions

  • Coupling Size
    60
  • Weight
    0.73 lbs

Details

  • Chain Number
    N60
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    174516
  • Manufacturer Product Page
  • Material
    Delrin
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    N600
  • UPC_NO
    662288408970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)