Motion
602 MORFLEX CENTER

MORSE
602 MORFLEX CENTER

Center Member - 602 Size, Use With Morflex Round Flange Style Couplings
Mi Item #00503241
MFR #602 MORFLEX CENTER
Price$1,028.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
602 MORFLEX CENTER

Center Member - 602 Size, Use With Morflex Round Flange Style Couplings
Mi Item #00503241
MFR #602 MORFLEX CENTER

Mfr description
602 MORFLEX CENTER 066629
  • Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,028.87/each

Specifications

Dimensions

  • Coupling Size
    602
  • Height
    2.9
  • Length
    6.5
  • Weight
    3.14, 3.345
  • Width
    9.65

Details

  • Additional Details
    Specially developed, resilient, non-cold-flow neoprene biscuits are responsible for the flexibility of the MORFLEX® coupling. Relative movement between shafts is confined to the controlled displacement of the neoprene. Preloading the biscuits in assembly permits them to allow considerable deflection, even with light load. The shape of the neoprene biscuit has been carefully designed for uniform stress and deflection, an important operational advantage and one which contributes greatly to the life of the coupling.
  • Ambient Temperature Range
    0 °F to 200 °F
  • Coupling Style
    Round Flange
  • Coupling Type
    Elastomeric Coupling
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    602 MORFLEX CENTER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288374145
  • Part Type
    Center Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)