Motion
N4 Pin

MORSE
N4 Pin

Coupling Chain Pin - Use With N4 Delrin Chain
Mi Item #00503257
MFR #N4 Pin
Price$21.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
N4 Pin

Coupling Chain Pin - Use With N4 Delrin Chain
Mi Item #00503257
MFR #N4 Pin

Mfr description
N4 COUPLER PIN 172598
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.16/each

Specifications

Dimensions

  • Weight
    0.01 lbs

Details

  • Material
    Steel
  • Product Type
    Chain Coupling Pins
  • UPC_NO
    662288407874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)