Motion
LSC-48
Set Screw Collar - Solid, Steel, 3.0000 in Bore, 4.0000 in OD, 1.1250 in Width
MI ITEM #00503403
MFR #LSC-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 3.0000 in Bore, 4.0000 in OD, 1.1250 in Width
MI ITEM #00503403
MFR #LSC-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LSC-48 3 COLLAR
  • Zinc Plated, Lovejoy shaft collars are precision machined for the best possible fit. Standard steel collars are made from highest quality cold finished steel bar stock and zinc plated for corrosion resistance and outstanding appearance. All Lovejoy shaft collars use socket cup point set screws for ease of installation and best possible holding strength.

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    3.0000 in
  • Construction
    Solid
  • Outside Diameter
    4.0000 in
  • Width
    1.1250 in
  • Material
    Steel
  • Screw / Locking Style
    One Set Screw
  • Weight
    2.06 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    68514417553
  • UPC_NO
    685144175533
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text