Motion
U100S 1X1

LOVEJOY INC
U100S 1X1

68514413493 One Piece Shaft-to-Shaft Coupling - 100 Cplg Size, 2.1100 in OD, 3.5600 in OAL, Steel
MI ITEM #00503985
MFR #U100S 1X1
Price$1,404.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
U100S 1X1

68514413493 One Piece Shaft-to-Shaft Coupling - 100 Cplg Size, 2.1100 in OD, 3.5600 in OAL, Steel
MI ITEM #00503985
MFR #U100S 1X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,404.11/each

Specifications

Dimensions

  • Coupling Size Code
    100
  • Hub Outside Diameter
    2.1100 in
  • Length Through Bore
    1.0000 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.030 in
  • Maximum Bore Diameter
    1.0000 in
  • Min Bore Diameter
    0.4380 in
  • Overall Length
    3.5600 in
  • Weight
    2.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Horsepower @ 100 RPM
    0.90 hp
  • Hub Flange Material
    Steel
  • Manufacturer Product Page
  • Max Rpm
    6000 rpm
  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Spring Material
    Steel
  • UPC_NO
    685144134936

Overview

Mfr description
U100S-CP-1"X1"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought