Motion
1 1/2F FHUB

KOP-FLEX
1 1/2F FHUB

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Rough Bore, Gear, Material: Steel
Mi Item #00505486
MFR #1 1/2F FHUB
Price$309.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2F FHUB

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Rough Bore, Gear, Material: Steel
Mi Item #00505486
MFR #1 1/2F FHUB

Mfr description
1 1/2F FHUB
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$309.40/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Coupling Overall Length
    4 in
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Hub Diameter
    2.1875 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    1.9375 in
  • Outside Diameter
    6.0000 in
  • Sleeve Outside Diameter
    6.0000 in
  • Weight
    3.0800 lbs

Details

  • Bore Type
    Rough Bore
  • Component Type
    Flex Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Flex Type
    Gear
  • Hub Material
    Steel
  • Hub Style
    Flanged
  • Manufacturer Catalog Number
    1-1/2F FHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384115093
  • Material
    Carbon Steel
  • Max Rpm
    12000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
  • Torque Capacity
    17000
  • UPC_NO
    662384115093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)