Motion
1 1/2F SB SLEEVE

KOP-FLEX
1 1/2F SB SLEEVE

Flanged Coupling Sleeve - Fast's, 1.5, Shrouded, 6 in OD, 2 in Length, Steel
Mi Item #00505488
MFR #1 1/2F SB SLEEVE
Price$946.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2F SB SLEEVE

Flanged Coupling Sleeve - Fast's, 1.5, Shrouded, 6 in OD, 2 in Length, Steel
Mi Item #00505488
MFR #1 1/2F SB SLEEVE

Mfr description
1 1/2F SB SLEEVE
  • All-metal end ring seal design for maximum service life
  • The industry standard for over 75 years
  • Provides 300% greater lubricant capacity than o-ring style couplings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$946.01/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.8125 in
  • Coupling Size Code
    1.5
  • Outside Diameter
    6.0000 in
  • Sleeve Outside Diameter  
    6.0000 in
  • Sleeve Overall Length  
    2.0000 in
  • Weight
    5.07 lbs

Details

  • Bolt Type
    Shrouded
  • Flex Type
    Gear Sleeve
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1 1/2F SB SLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384115109
  • Max Rpm
    12000 rpm
  • Product Type
    Gear Coupling Sleeves
  • Product Types
    Standard Sleeve
  • Series
    Fast's
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight
  • Torque Capacity
    17000 in
  • UPC_NO
    662384115109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)