Motion
1 1/2F EB SLEEVE

KOP-FLEX
1 1/2F EB SLEEVE

Flanged Coupling Sleeve - Fast's, 1.5, Exposed, 6 in OD, 4 in Length, Steel
Mi Item #00505492
MFR #1 1/2F EB SLEEVE
Price$836.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2F EB SLEEVE

Flanged Coupling Sleeve - Fast's, 1.5, Exposed, 6 in OD, 4 in Length, Steel
Mi Item #00505492
MFR #1 1/2F EB SLEEVE

Mfr description
1 1/2F EB SLEEVE
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$836.68/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.8125 in
  • Coupling Size Code
    1.5
  • Outside Diameter
    6.0000 in
  • Sleeve Outside Diameter  
    6.0000 in
  • Sleeve Overall Length  
    2.0000 in
  • Weight
    4.78 lbs

Details

  • Bolt Type
    Exposed
  • Flex Type
    Gear Sleeve
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1 1/2F EB SLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384115116
  • Max Rpm
    12000 rpm
  • Product Type
    Gear Coupling Sleeves
  • Product Types
    Standard Sleeve
  • Series
    Fast's
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight
  • Torque Capacity
    17000 in
  • UPC_NO
    662384115116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)