Motion
2 EB RHUB

KOP-FLEX
2 EB RHUB

Gear Coupling Hub - Cplg Size: 2, Bore Type: Rough Bore, Flex-Rigid, Material: Steel
MI ITEM #00505499
MFR #2 EB RHUB
Price$657.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 EB RHUB

Gear Coupling Hub - Cplg Size: 2, Bore Type: Rough Bore, Flex-Rigid, Material: Steel
MI ITEM #00505499
MFR #2 EB RHUB

Mfr description
2 EB RHUB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$657.76/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore Diameter
    3.3750 in
  • Coupling Size
    2
  • Coupling Size Code
    2
  • Hub Diameter
    4.8125 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    2.2813 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    3.3750 in, 85.72 mm
  • Maximum Bore Diameter
    3.3800 in, 85.85 mm
  • Outside Diameter
    7.0000 in
  • Sleeve Outside Diameter
    7.0000 in
  • Weight
    16.1500 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Bore
  • Compatible Sleeve Type
    Series H
  • Component Type
    Rigid Hub
  • Coupling Component
    Rigid Hub
  • Coupling Style
    Flex-Rigid
  • Coupling Type
    Gear Coupling
  • Design Features
    Floating Shaft Coupling
  • Flex Type
    Flex-Rigid
  • Harmonization Code
    8483.90.8010
  • Hub Material
    Steel
  • Hub Style
    Rigid Hub
  • Lubrication
    Lubricated
  • Manufacturer Catalog Number
    2 EB RHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384110074
  • Material
    Carbon Steel
  • Max Rpm
    9300 rpm
  • Maximum Speed
    9300 rpm
  • Maximum Torque
    31500 in/lb
  • Performance Features
    Large bore capacity, 1.5 °static misalignment capability, Interchangeability in flex halves, Long-lasting piloted flange connection
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    31500
  • Torque Rating (in-lb)
    31,500.00 in-lb, 3,559.02 N-m
  • UPC_NO
    662384110074

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)