Motion
2F FHUB

KOP-FLEX
2F FHUB

Gear Coupling Hub - Cplg Size: 2, Bore Type: Rough Bore, Gear, Material: Steel
Mi Item #00505501
MFR #2F FHUB
Price$329.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2F FHUB

Gear Coupling Hub - Cplg Size: 2, Bore Type: Rough Bore, Gear, Material: Steel
Mi Item #00505501
MFR #2F FHUB

Mfr description
2F FHUB
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$329.79/each

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Coupling Overall Length
    4-15/16 in
  • Coupling Size
    2
  • Coupling Size Code
    2
  • Hub Diameter
    2.8750 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    2.4375 in
  • Maximum Bore
    2.1250 in, 53.98 mm
  • Maximum Bore Diameter
    2.1300 in, 54.10 mm
  • Outside Diameter
    7.0000 in
  • Sleeve Outside Diameter
    7.0000 in
  • Weight
    6.4400 lbs

Details

  • Bore Type
    Rough Bore
  • Component Type
    Flex Hub
  • Coupling Component
    Flex Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design
  • Flex Type
    Gear
  • Harmonization Code
    8483.90.8010
  • Hub Material
    Steel
  • Lubrication
    Lubricated
  • Manufacturer Catalog Number
    2F FHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384102093
  • Material
    Carbon Steel
  • Max Rpm
    9300 rpm
  • Maximum Speed
    9300 rpm
  • Maximum Torque
    31500 in/lb
  • Performance Features
    300% greater lubricant capacity than o-ring style couplings, Improved load distribution, Lower stresses
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
  • Torque Capacity
    31500
  • Torque Rating (in-lb)
    31,500.00 in-lb, 3,559.01 N-m
  • UPC_NO
    662384102093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)