Motion
2F EB SLEEVE

KOP-FLEX
2F EB SLEEVE

Flanged Coupling Sleeve - Fast's, 2, Exposed, 7 in OD, 4-15/16 in Length, Steel
MI ITEM #00505507
MFR #2F EB SLEEVE
Your Price$1,095.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2F EB SLEEVE

Flanged Coupling Sleeve - Fast's, 2, Exposed, 7 in OD, 4-15/16 in Length, Steel
MI ITEM #00505507
MFR #2F EB SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,095.10/each(List $1,431.22)

Overview

Mfr description
2F EB SLEEVE
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    2
  • Sleeve Type
    Flanged
  • Bolt Type
    Exposed
  • Sleeve Outside Diameter
  • Sleeve Overall Length
  • Sleeve Material
    Steel
  • Flex Type
    Gear Sleeve
  • Product Types
    Standard Sleeve
  • Series
    Fast's
  • Torque Capacity
    31500 in
  • Max Rpm
    9300 rpm
  • Tooth Profile
    Straight
  • Bolt Circle Diameter
    5.8750 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384102116
  • UPC_NO
    662384102116
  • Outside Diameter
    7.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2F EB SLEEVE
  • Weight
    7.68 lbs
  • Product Type
    Gear Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text