Motion
2 1/2 SB RHUB

KOP-FLEX
2 1/2 SB RHUB

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Rough Bore, Flex-Rigid, Material: Steel
Mi Item #00505511
MFR #2 1/2 SB RHUB
Price$1,041.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2 SB RHUB

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Rough Bore, Flex-Rigid, Material: Steel
Mi Item #00505511
MFR #2 1/2 SB RHUB

Mfr description
2 1/2 SB RHUB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,041.69/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore Diameter
    4.0000 in
  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2.5
  • Hub Diameter
    5.7500 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    2.9063 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    4.0000 in, 101.60 mm
  • Maximum Bore Diameter
    4.0000 in, 101.60 mm
  • Outside Diameter
    8.3750 in
  • Sleeve Outside Diameter
    8.3750 in
  • Weight
    26.2800 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Rough Bore
  • Compatible Sleeve Type
    Series H
  • Component Type
    Rigid Hub
  • Coupling Component
    Rigid Hub
  • Coupling Style
    Flex-Rigid
  • Coupling Type
    Gear Coupling
  • Design Features
    Floating Shaft Coupling
  • Flex Type
    Flex-Rigid
  • Harmonization Code
    8483.90.8010
  • Hub Material
    Steel
  • Hub Style
    Rigid Hub
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    2-1/2 SB RHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384110203
  • Material
    Carbon Steel
  • Max Rpm
    7900 rpm
  • Maximum Speed
    7900 rpm
  • Maximum Torque
    56700 in/lb
  • Performance Features
    Torque Rating 56700.0000 in-lbs, Speed Max 7900 rpm, Angular Misalignment 1.5 °
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    56700
  • Torque Rating (in-lb)
    56,700.00 in-lb, 6,406.24 N-m
  • UPC_NO
    662384110203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)