Motion
2 1/2F FHUB

KOP-FLEX
2 1/2F FHUB

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Rough Bore, Gear, Material: Steel
Mi Item #00505516
MFR #2 1/2F FHUB
Price$479.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2F FHUB

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Rough Bore, Gear, Material: Steel
Mi Item #00505516
MFR #2 1/2F FHUB

Mfr description
2 1/2F FHUB
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$479.58/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Coupling Overall Length
    6-3/16 in
  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2.5
  • Hub Diameter
    3.6250 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    3.0313 in
  • Maximum Bore
    2.7500 in, 69.85 mm
  • Maximum Bore Diameter
    2.7500 in, 69.85 mm
  • Outside Diameter
    8.3750 in
  • Sleeve Outside Diameter
    8.3750 in
  • Weight
    11.8800 lbs

Details

  • Bore Type
    Rough Bore
  • Component Type
    Flex Hub
  • Coupling Component
    Flex Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design, Lubricated
  • Flex Type
    Gear
  • Harmonization Code
    8483.90.8010
  • Hub Material
    Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    2-1/2F FHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384125092
  • Material
    Carbon Steel
  • Max Rpm
    7900 rpm
  • Maximum Speed
    7900 rpm
  • Maximum Torque
    56700 in/lb
  • Performance Features
    300% greater lubricant capacity, Improved load distribution, Lower stresses, Longer life for gear teeth
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
  • Torque Capacity
    56700
  • Torque Rating (in-lb)
    56,700.00 in-lb, 6,406.24 N-m
  • UPC_NO
    662384125092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)