Motion
3 SB RHUB

KOP-FLEX
3 SB RHUB

Gear Coupling Hub - 3, 4-3/4 in, Rough Stock Bore, Flex-Rigid
MI ITEM #00505526
MFR #3 SB RHUB
Price$1,605.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 SB RHUB

Gear Coupling Hub - 3, 4-3/4 in, Rough Stock Bore, Flex-Rigid
MI ITEM #00505526
MFR #3 SB RHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,605.40/each

Specifications

Dimensions

  • Bore Diameter
    4.7500 in
  • Coupling Size Code
    3
  • Hub Diameter
    6.7500 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    3.4688 in
  • Outside Diameter
    9.4375 in
  • Sleeve Outside Diameter
    9.4375 in
  • Weight
    40.8500 lbs

Details

  • Bore Type
    Rough Bore
  • Component Type
    Rigid Hub
  • Design Features
    Floating Shaft Coupling
  • Flex Type
    Gear
  • Hub Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384110210
  • Material
    Carbon Steel
  • Max Rpm
    6800 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    101000

Overview

Mfr description
3 SB RHUB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought