Motion
3F FHUB

KOP-FLEX
3F FHUB

Gear Coupling Hub - Cplg Size: 3, Bore Type: Finished w/ No Keyway, Material: Steel
MI ITEM #00505531
MFR #3F FHUB
Price$730.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3F FHUB

Gear Coupling Hub - Cplg Size: 3, Bore Type: Finished w/ No Keyway, Material: Steel
MI ITEM #00505531
MFR #3F FHUB

Mfr description
3F FHUB
  • All-metal end ring seal design for maximum service life
  • The industry standard for over 75 years
  • Provides 300% greater lubricant capacity than o-ring style couplings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$730.27/each

Specifications

Dimensions

  • Coupling Size
    3
  • Coupling Size Code
    3
  • Length Through Bore
    4.2500 in
  • Outside Diameter
    9.4375 in
  • Weight
    20.38 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Component Type
    Flex Hub
  • Coupling Type
    Gear Coupling
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    3F FHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384103090
  • Material
    Carbon Steel
  • Product Type
    Gear Coupling Hubs
  • Series
    Kop-Flex's 3F
  • UPC_NO
    662384103090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)