Motion
4F SB SLEEVE

KOP-FLEX
4F SB SLEEVE

Flanged Coupling Sleeve - Fast's, 4, Shrouded, 12-1/2 in OD, 9-3/4 in Length, Steel
Mi Item #00505562
MFR #4F SB SLEEVE
Price$2,971.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4F SB SLEEVE

Flanged Coupling Sleeve - Fast's, 4, Shrouded, 12-1/2 in OD, 9-3/4 in Length, Steel
Mi Item #00505562
MFR #4F SB SLEEVE

Mfr description
4F SB SLEEVE
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,971.14/each

Specifications

Dimensions

  • Bolt Circle Diameter
    10.6250 in
  • Coupling Size Code
    4
  • Outside Diameter
    12.5000 in
  • Sleeve Outside Diameter  
    12.5000 in
  • Sleeve Overall Length  
    4.8750 in
  • Weight
    34.12 lbs

Details

  • Bolt Type
    Shrouded
  • Flex Type
    Gear Sleeve
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4F SB SLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384104103
  • Max Rpm
    4770 rpm
  • Product Type
    Gear Coupling Sleeves
  • Product Types
    Standard Sleeve
  • Series
    Fast's
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight
  • Torque Capacity
    236000 in
  • UPC_NO
    662384104103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)