Motion
5 1/2 EB RHUB

KOP-FLEX
5 1/2 EB RHUB

Gear Coupling Hub - 5-1/2, 8 in, Rough Stock Bore, Flex-Rigid
MI ITEM #00505594
MFR #5 1/2 EB RHUB
Price$7,854.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5 1/2 EB RHUB

Gear Coupling Hub - 5-1/2, 8 in, Rough Stock Bore, Flex-Rigid
MI ITEM #00505594
MFR #5 1/2 EB RHUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7,854.47/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Coupling Size Code
    5.5
  • Hub Diameter
    10.7500 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    6.9688 in
  • Outside Diameter
    16.7500 in
  • Sleeve Outside Diameter
    16.7500 in
  • Weight
    203.9500 lbs

Details

  • Bore Type
    Rough Bore
  • Component Type
    Rigid Hub
  • Design Features
    Floating Shaft Coupling
  • Flex Type
    Gear
  • Hub Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384110142
  • Material
    Carbon Steel
  • Max Rpm
    3880 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    580000
  • UPC_NO
    662384110142

Overview

Mfr description
5 1/2 EB RHUB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text