Motion
6 EB RHUB

KOP-FLEX
6 EB RHUB

Gear Coupling Hub - Cplg Size: 6, Bore Type: Rough Bore, Gear, Material: Steel
Mi Item #00505603
MFR #6 EB RHUB
Price$11,371.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
6 EB RHUB

Gear Coupling Hub - Cplg Size: 6, Bore Type: Rough Bore, Gear, Material: Steel
Mi Item #00505603
MFR #6 EB RHUB

Mfr description
6 EB RHUB USE MI ITEM#: 14407341
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,371.47/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore Diameter
    8.7500 in
  • Coupling Size
    6
  • Coupling Size Code
    6
  • Hub Diameter
    11.5000 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    7.4688 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    8.7500 in, 222.25 mm
  • Maximum Bore Diameter
    8.7500 in, 222.25 mm
  • Outside Diameter
    18.0000 in
  • Sleeve Outside Diameter
    18.0000 in
  • Weight
    255.6000 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Bore
  • Compatible Sleeve Type
    Series H
  • Component Type
    Rigid Hub
  • Coupling Component
    Rigid Hub
  • Coupling Style
    Rigid Style
  • Coupling Type
    Gear Coupling
  • Design Features
    Floating Shaft Coupling
  • Flex Type
    Gear
  • Harmonization Code
    8483.90.8010
  • Hub Material
    Steel
  • Hub Style
    Rigid Hub
  • Lubrication
    Lubricated
  • Manufacturer Catalog Number
    6 EB RHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384110159
  • Material
    Carbon Steel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Maximum Torque
    759000 in/lb
  • Performance Features
    Large bore capacity, 1.5 °static misalignment capability, Long-lasting piloted flange connection
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Sleeve Type
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    759000
  • Torque Rating (in-lb)
    759,000.00 in-lb, 85,755.10 N-m
  • UPC_NO
    662384110159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)