Motion
7 EB RHUB

KOP-FLEX
7 EB RHUB

Gear Coupling Hub - 7, 10 in, Rough Stock Bore, Flex-Rigid
MI ITEM #00505612
MFR #7 EB RHUB
Price$16,990.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
7 EB RHUB

Gear Coupling Hub - 7, 10 in, Rough Stock Bore, Flex-Rigid
MI ITEM #00505612
MFR #7 EB RHUB

Mfr description
7 EB RHUB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,990.34/each

Specifications

Dimensions

  • Bore Diameter
    10.0000 in
  • Coupling Size Code
    7
  • Hub Diameter
    13.3750 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    8.7500 in
  • Outside Diameter
    20.7500 in
  • Sleeve Outside Diameter
    20.7500 in
  • Weight
    403.0000 lbs

Details

  • Bore Type
    Rough Bore
  • Component Type
    Rigid Hub
  • Design Features
    Floating Shaft Coupling
  • Flex Type
    Gear
  • Hub Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384110166
  • Material
    Carbon Steel
  • Max Rpm
    3000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    1160000
  • UPC_NO
    662384110166

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)