Motion
2 SB SPR500

KOP-FLEX
2 SB SPR500

1959899 Gear Coupling Component - Spacer, Coupling Size: 2, Carbon Steel
Mi Item #00505680
MFR #2 SB SPR500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 SB SPR500

1959899 Gear Coupling Component - Spacer, Coupling Size: 2, Carbon Steel
Mi Item #00505680
MFR #2 SB SPR500

Mfr description
2 SB SPR500
  • Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Unique, high misalignment seal design - superior to standard o-rings. Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    2
  • Outside Diameter
    7.0000 in
  • Weight
    9.68 lbs

Details

  • Bolt Type
    Shrouded
  • Includes
    Spacer
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384107425
  • Material
    Carbon Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Spacer
  • Series
    Fast, Series H, Waldron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)