Specifications
Dimensions
- Coupling Size Code2.5
- Outside Diameter8.3750 in
- Weight14.64 lbs
Details
- Bolt TypeShrouded
- IncludesSpacer
- Manufacturer Product Page
- Manufacturer Upc Number662384107449
- MaterialCarbon Steel
- Product TypeGear Coupling Components
- Product TypesSpacer
- SeriesFast, Series H, Waldron
Overview
Mfr description
2 1/2 SB SPR500
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Unique, high misalignment seal design - superior to standard o-rings.